Beli isolasi scotch 3m 23 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
- 3M Fit Tape Self-using InsulationDeskripsi:- JCAA D - A cutter is required for cuttingatribut:
- Overlap Adhesive Strength (N/mm): 19.6/20
- Tensile Strength (N/mm): 19.6/20
- Continuous Use Temperature (°C): 90
- Dielectric breakdown strength: 28kV / mm
- Color: black
- Width (mm): 20
- Adhesion Strength (N/mm): 24.5/25
- Adhesive: Rubber
- Adhesive Strength (N/mm): 9.8/10
- Base Material: Polyethylene
- Dielectric Breakdown Voltage (kV/mm): 28
- Feature: Insulation properties
- Length (m): 10
- Main application: For electrical insulation
- Release Liner: None
- TRUSCO Number: 217-2798
- Tensile Strength (N/10mm): 9.8
- Tensile Strength (N/25mm): 24.5
- Thickness (mm): 0.5
- Type: Self fusion
- Scotch Magic Tape (Solasi / Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)Deskripsi:Scotch® Vinyl Electrical Tape 35 is a 7-mil thick polyvinyl chloride (PVC) color-coding tape. It operates over a wide range of temperatures – between 32–220°F (0–105°C). Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas.Scotch® Vinyl Electrical Tape 35 is abrasion- and weather-resistant, with excellent mechanical and electrical insulation properties. It is also flame-retardant; resists UV rays, abrasion, moisture, alkalies, solvents, many acids. For indoor and weather-protected outdoor applications. Stretches to conform to virtually any shape that requires color-coded insulation. UL Listed and CSA Certified.atribut:
- Adhesive Type: Rubber
- Applications: Electrical Maintenance
- Backing (Carrier) Material: PVC
- Electrolytic Corrosion Factor: 0.9
- Elongation at Break (%): 225
- Insulation Resistance: > 10^6 megohms
- Maximum Operating Temperature (°C): 105
- Overall Length (m): 20.1
- Overall Width (mm): 19
- Shelf Life: 5 Year
- Tape Grade: Professional
- Total Tape Thickness without Liner (mm): 0.178
- Voltage Rating (V): 600
- 3M Electrical Tape Scotch Self-fusing Silicone Rubber 70 (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic silicone rubber with an easy-tear and easy-strip liner. Tape can be used as base tape layer to cleanly reenter connections.This Scotch Self-Fusing Silicone Rubber Electrical Tape 70 is used as a protective overwrap for terminating high voltage cables.1 in x 30 ftHigh-temperature, arc- and track-resistant tapeSelf-fusing, inorganic silicone rubber with an easy-tear and easy-strip linerUsed as base tape layer to cleanly reenter connectionsUsed as a protective overwrap for terminating high voltage cablesatribut:
- Overall Width (mm): 25.4
- Adhesive Type: Non-Adhesive
- Maximum Operating Temperature (°C): 180
- Elongation at Break (%): 450
- Tape Grade: Professional
- Applications: Electrical Maintenance
- Application/Industry: Appliance and Fixture
- Backing Carrier Material: Silicone
- Backing Carrier Thickness (mm): 0.3 (metric)
- Color: Gray
- Dielectric Strength (kV/mm): 34
- Feature: Chemical-resistant, Self-sticking, UV-resistant
- Features: Chemical-resistant
- Overall Length (m): 9.1
- Product Color : Gray, Sky Blue
- Shelf Life (year): 5
- Tensile Strength (kPa): 82.7
- Total Tape Thickness (mm): 0.3 (Without Liner)
- Total Tape Thickness without Liner (mm): 0.3
- 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)atribut:
- Applications: Gasket Assembly, Mounting & Trim Attachment
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- Scotch Vinyl Tape Super 33+ (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 3.1/10
- Tensile Strength (N/mm): 26/10
- Color: black
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Elongation (%): 250
- Operating Temperature Range (°C): -18 to 105
- Thickness (mm): 0.18
- Polyken Single-Sided Splicing Tape (Lakban Anti UV / Lakban Terpal)Deskripsi:Single-sided polyethylene-backed splicing tape is high-strength and UV-resistant. It is primarily designed for splicing polyethylene film.atribut:
- UNSPSC: 31201522
- Adhesion to Steel (oz/inch): 60
- Brand and Series: Polyken 827
- Common Industry: Assembly & Manufacturing; Automotive; Aviation; Construction; General Maintenance & Repair
- Environment: Indoor and Outdoor
- Imperial Tape Width (inch): 1-7/8
- Max. Adhesion Time (month): 24
- Maximum Tape Performance Temperature (°F): 200
- Metric Width (mm): 48
- Minimum Tape Performance Temperature (°F): 40
- Package Quantity: 1
- Product Form: Continuous Roll
- Series: 827
- Standards: ASTM D1000; ASTM D3833; PSTC-101
- Surface Compatibility: Concrete; Metal; Polyethylene (PE); Wood
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Rubber
- Tape Backing Construction: Film
- Tape Backing Material: Polyethylene Film
- Tape Brand: Polyken
- Tape Elongation (%): 70
- Tape Resistance Properties: Chemical-Resistant; UV-Resistant
- Tape Sub-Type: Polyethylene Splicing Tape
- Tape Tensile Strength (lbs/inch): 21
- Tape Thickness (mil): 8
- Tape Type: Single-Sided Splicing Tape
- Temperature Range (°F): 40 to 200
- 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Dielectric Breakdown Voltage (kV/mm): 45
- Elongation (%): 225
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- Tensile Strength (N/10mm): 30
- Thickness (mm): 0.18
Daftar Harga isolasi scotch 3m 23 Terbaru October 2026
| Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel) | Rp179.900 |
| Scotch Vinyl Tape 33+ (Lakban Listrik) | Rp86.900 |
| Scotch Electrical Tape (Isolasi Kabel Listrik) | Rp17.900 |
| 3M Fit Tape Self-using Insulation | Rp129.900 |
| Scotch Vinyl Tape 35 (Lakban Listrik) | Rp86.900 |
| Scotch Magic Tape (Solasi / Selotip) | Rp23.900 |
| Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik) | Rp809.900 |
| Nippon Resibon Cutting Wheel | Rp12.900 |
| 3M Electrical Tape Scotch Self-fusing Silicone Rubber 70 (Isolasi Listrik / Lakban Kabel) | Rp669.900 |
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dmP105582490-1.jpg)
/l4P105609760-1.jpg)
/ntP105440857-2.jpg)

/lnP105609779-1.jpg)
/P101002347-1.jpg)
/20P108585072-1.jpg)

/P102069912-2.jpg)
/43P108597147-1.jpg)
/qkP106193956-1.jpg)
/msP103842820-1.jpg)
/igP101550664-15.jpg)
/odP103628877-1.jpg)
/2cP109381084-5.jpg)
/dsP103629496-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)